Monitor Keamanan
s.d. 46%MulaiRp999.900
Rp999.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| monotaro Dummy Camera For Crime Prevention (Full-Scale Type) Black 1unit | - Color: black - Material: ABS - Battery Life: Approx. 2 months (depends on usage environment) - Dimensions (mm): About 82x175x75 (camera unit) |
159,000 |
| Hikvision Turbo HD Turret Camera DS-2CE76D0T-EXIPF 1unit | - Communication: HIKVISION-C - Operating Conditions (°C): -40 to 60 (-40 to 140°F) - Fixed Lens (mm): 2.8 - IR Range (m): Up to 20 |
199,000 |
| TECHNO Convex Mirror Outdoor 0047 A 80cm 1pc | - Size (cm): 80 - Lens Material: Polycarbonate - Viewing Angle (°): 160 - Back Material: Plastic ABS |
539,000 |
| Bosman IP CCTV Camera Smart 1pc | - IR Distance (m): Up to 10 - Lens: 3.6mm / 110 degree - Power Supply (V/A): DC 5/1.5 - Frame Rate (fps): 25 |
489,000 |
| Fantech Smart IP Camera Indoor SC01 1unit | - Lens (mm): 3.6 - Resolution: Full HD 1080p - Field of View (°): 135 - Storage: MicroSD 128gb (max) |
329,000 |
| Tapo Home Security Wi-Fi Camera C100 1pc | - Resolution: 1080p Full HD - Audio Input & Output: Microphone and Speaker - Frequency (GHz): 2.4 - Lens: F/NO: 2.0 |
339,000 |
| Uniview 2MP HD IR Fixed Dome Network Camera IPC322LB-DSF40K-G 1unit | - Angle Of View (H): 91.2° - Ingress Protection: IP67 - Sensor: 1/2.7inch - Power Consumption (W): Max. 5.0 |
1,399,000 |
| Dahua Kamera PTZ DH-SD12203T-GN-S2 3X Optical Zoom 2MP 1pc | - Power Consumption (W): 6 - Ingress Protection: IP66 - Focal Length (mm): 2.7-8.1 - Scanning System: Progressive |
2,199,000 |
| VISION Network IP Video Fixed & Varifocal Cameras VISP4BXIRA2812 Bullet Zoom RJ45 118.3° Max Viewing Angle 1/3 CMOS 12mm Max Focal Lg 4MP Hd Resolution Color 1unit | - Maximum Viewing Angle (°): 118.3 - Resolution: 4MP - IP Rating: IP67 - Lens Type: Zoom |
9,999,000 |
| WHITE Metal Detector BULLSEYETRX 1pc | - Power Supply: AA Batteryx2 or 006P Alkaline Batteryx1 - WxDxH: 40x20x250 - Purpose of Use: For checking of metallic foreign material inside a letter - Can be used for 10 hours with 006P Alkaline Batteryx1 |
15,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami