Uniview 4MP EasyStar Mini Fixed Bullet Network Camera

Sebelum PPN:
Rp2.399.900
Spesifikasi
Sensor1/3inch, 4.0 megapixel, progressive scan, CMOS
CertificationsCE: EN 60950-1 UL: UL60950-1 FCC: FCC Part 15
Dimensions (LxWxH) (mm)191.3x72.6x70.9 (7.5x2.9x2.8inch)
Ingress ProtectionIP67
MaterialMetal
Power Consumption (W)Max. 6
Storage Environment (°C)-30 to 60 (-22°F ~ 140°F), Humidity: ≤95% RH (non-condensing)
Surge Protection2KV
Working Environment (°C)-30 to 60 (-22°F ~ 140°F), Humidity: ≤95% RH (non-condensing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optics
- Day/night functionality
- Smart IR, up to 50m (164ft) IR distance
- Optical glass window with higher light transmittance
- IR anti-reflection window to increase the infrared transmittance
- 2D/3D DNR (Digital Noise Reduction)

Compression
- Ultra 265, H.265, H.264, MJPEG
- ROI (Region of Interest)

Network
- ONVIF Conformance

Structure
- Wide temperature range: -30°C ~ 60°C (-22°F ~ 140°F)
- Wide voltage range of ±25%
- IP67

Ulasan Produk

Tidak ada ulasan