Uniview 2MP HD WDR Fixed IR Bullet Network Camera

Sebelum PPN:
Rp1.599.900
Spesifikasi
Sensor1/2.7inch, 2.0 megapixel, progressive scan, CMOS
Dimensions (LxWxH) (mm)165x63x62 (6.5x2.5x2.5inch)
Ingress ProtectionIP67
MaterialMetal + Plastic
Power Consumption (W)Max. 7.0
Storage Environment (°C)-30 to 60 (-22°F ~ 140°F), Humidity: ≤95% RH (non-condensing)
Surge Protection4KV
Working Environment (°C)-30 to 60 (-22°F ~ 140°F), Humidity: ≤95% RH (non-condensing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IPC2122LB-ADF28KM-G
2MP HD WDR Fixed IR Bullet Network Camera
- High quality image with 2MP, 1/2.7"CMOS sensor
- 2MP (1920*1080)@30/25fps; 720P (1280*720)@30/25fps
- Ultra 265, H.265, H.264, MJPEG
- 120dB true WDR technology enables clear image in strong light scene
- Support 9:16 Corridor Mode
- Built-in Mic
- Smart IR, up to 30m (98ft) IR distance
- Supports 128 G Micro SD card
- Support PoE power supply
- 3-Axis

Ulasan Produk

Tidak ada ulasan

Halaman Terkait