VIGI InSight Series Camera Varied-Focal

Sebelum PPN:
Rp2.399.900
Spesifikasi
APIOpen Network Video Interface (Profile S/T/G)
Alarm1 Alarm In, 1 Alarm Out
ApertureF1.6
Audio1 Audio In, 1 Audio Out
Audio Bit Rate (kbps)64 (G.711 alaw)
Audio CompressionYes
Audio InputBuilt-in Microphone, Audio In Interface
Audio OutputAudio Out Interface
Audio Sampling Rate (kHz)8
Bit Rate ControlCBR, VBR
Built-in MicrophoneYes, Records Anything Going on within a 16.4-ft (5 m) Radius of the Camera
ClientVIGI App, Web UI, VIGI VMS, VIGI Cloud VMS, VIGI Config Tool, VIGI PC Client
CloudYes
Day/Night MechanismIR Cut Filter
Day/Night SwitchUnified/Scheduled/Auto
Environment Noise FilteringYes
FOV (°)2.7-13.5mm: Horizontal FOV: 29.6-102.0 ; Vertical FOV: 16.8-53.8; Diagonal FOV: 34.1-122.8
Focal Length (mm)2.7-13.5 (5X Optical Zoom)
H.264 TypeHigh Profile
H.264+Main Stream Supported
H.265 TypeMain Profile
H.265+Main Stream Supported
Illuminator On/Off ControlAuto/Scheduled/Always on/Always off
Image EnhancementBLC/3D DNR/HLC/SmartIR
Image Parameters SwitchYes
Image Sensor (inch)1/2.9 Progressive Scan CMOS
Image SettingsMirror, Brightness, Contrast, Saturation, Sharpness, Exposure, WDR, White Balance, Prevent Overexposure to Infrared Light, HLC Adjustable by Client Software
Lens MountΦ14
MaterialMetal
Maximum Resolution2688x1520
Minimum Illumination0.005 Lux; 0 Lux with IR light
Network Interface1 RJ45 10/100M Self-Adaptive Ethernet Port, PoE
ONVIFYes
OSD SettingYes
Operating Humidity (%)95 or Less (Non-Condensing)
Operating Temperature (°C)-30 to 60 (-22°F to 140°F)
Package ContentVIGI Network Camera, Quick Start Guide, Waterproof Cable Attachments, Mounting Accessories
PowerDC Power Port
Privacy MaskUp to 4 Masks
ProtectionIP67 Weatherproof, IK10 Vandal Proof
ProtocolTCP/IP, UDP, ICMP, HTTP, HTTPS, DHCP, DNS, RTSP, NTP, UPnP UDP, SSL/TLS, FTP/SFTP, RTP, IPv4, IPv6, ARP, SMTP, SNMP
ROI1 Region
Reset ButtonYes
SNR (dB)≥ 52
SecurityPassword Protection, HTTPS Encryption, IP Address Filter, Digest Authentication
Shutter Speed (s)1/3 to 1/10000
Simultaneous Live View3 Main Streams & 3 Sub-Streams
Slow ShutterYes
Storage Humidity (%)95 or Less (Non-Condensing)
Storage Temperature (°C)-40 to 60 (-40 °F to 140 °F)
TypeMotorized Varifocal Lens
Video Bit RateMain Stream: 256 Kbps to 6 Mbps; Sub-Stream: 64 Kbps to 1024 Kbps
Video CompressionMain Stream: H.265+/H.265/H.264+/H.264; Sub-Stream: H.265/H.264
Web BrowserGoogle Chrome® 57 and above, Firefox® 52 and above, Safari® 11 and above, Microsoft® Edge 91 and above
Wide Dynamic Range (dB)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Main Stream
• Frame Rate:
50Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps
60Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps, 30fps
• Resolution:
2688x1520, 2560x1440, 2304x1296, 2048x1280, 1920x1080
Note:
• If the image rotation is set to 90° or 270°, the frame rate only supports up to 20fps.

Sub-Stream
• Frame Rate:
50Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps
60Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps, 30fps
• Resolution:
1280x720, 848x480, 704x576, 640x480, 640x360, 352x288, 320x240
• Note:
If the image rotation is set to 90° or 270°, the frame rate only supports up to 20fps.

Smart Event
• Intrusion Detection
• Line-Crossing Detection
• Region Entering Detection
• Region Exiting Detection
• Object Abandoned Detection
• Object Removal Detection
• Loitering Detection
• People Detection
• Vehicle Detection
• Abnormal Sound Detection
• Scene Change Detection

Ulasan Produk

Tidak ada ulasan