VIGI InSight Series Camera Fisheye

Sebelum PPN:
Rp2.999.900
Spesifikasi
APIOpen Network Video Interface (Profile S/T/G)
Alarm LinkageMemory Card Video Recording, Message Push, Audible Warning, Email Alarm, Upload Capture to FTP
ApertureF2.0
Audio Bit Rate (kbps)64 (G.711 alaw)
Audio CommunicationTwo-Way Audio
Audio CompressionYes
Audio InputYes (Built-in Microphone)
Audio OutputYes (Built-in Speaker)
Audio Sampling Rate (kHz)8
Basic EventMotion Detection, Video Tampering Detection, Exception (Illegal Login)
Bit Rate ControlCBR, VBR
Built-in MicrophoneYes, Records Anything Going on within a 16.4-ft (5 m) Radius of the Camera
Built-in SpeakerYes
CertificationsCE, NTRA, KC, FCC, VCCI, BSMI, ONVIF
ClientVIGI App, Web UI, VIGI VMS, VIGI Cloud VMS, VIGI Config Tool, VIGI PC Client
CloudYes
DORI Distance (m)Detect: 28.8 (94ft); Observe:12 (39ft); Recognize: 5.7 (19ft); Identify: 2.8 (9ft)
Day/Night MechanismIR Cut Filter
Day/Night SwitchUnified/Scheduled/Auto
Environment Noise FilteringYes
FOV (°)Horizontal FOV: 180, Vertical FOV: 180, Diagonal FOV:180
Focal Length (mm)1.44
H.264 TypeHigh Profile
H.264+Main Stream Supported
H.265 TypeMain Profile
H.265+Main Stream Supported
IR LED (nm)Quantity: 4; Range: 10m; Wavelength: 850
Illuminator On/Off ControlAuto/Scheduled/Always on/Always off
Image EnhancementBLC/3D DNR/HLC/SmartIR
Image Parameters SwitchYes
Image Sensor (inch)1/2.7 Progressive Scan CMOS
Image SettingsBrightness, Contrast, Saturation, Sharpness, Exposure, WDR,, White Balance, Prevent Overexposure to Infrared Light, HLC Adjustable by Client Software
InstallationCeiling Mount, Wall Mount, Pendant Mount
Lens MountM12 P0.5
MaterialMetal
Maximum Resolution2560x1920
Minimum IlluminationColor: 0.01 Lux; 0 Lux with IR Light
Net Weight (kg)0.44
Network Interface1 RJ45 10/100M Self-Adaptive Ethernet Port, PoE
ONVIFYes
OSD SettingYes
On-board StorageBuilt-In Memory Card Slot, Support MicroSD Card, up to 512 GB
Operating Humidity (%)95 or Less (Non-Condensing)
Operating Temperature (°C)-30 to 60 (-22°F to 140°F)
Package ContentVIGI Network Camera, Quick Start Guide, Waterproof Cable Attachments, Mounting Accessories
PowerDC Power Port
Power Supply (V DC)12 ± 5%, Maximum 11.76W, 5.5mm Coaxial Power Plug; PoE: 802.3af/at, class 0, Maximum 12.14W
Privacy MaskUp to 4 Masks
Product Dimensions (inch)5.2x5.2x2.2
Product Dimensions (mm)132x132x56
ProtectionIP67 Weatherproof, IK10 Vandal Proof
ProtocolTCP/IP, UDP, ICMP, HTTP, HTTPS, DHCP, DNS, RTSP, NTP, UPnP UDP, SSL/TLS, FTP/SFTP, RTP, IPv4, IPv6, ARP, SMTP, SNMP
ROI1 Region
Reset ButtonYes
SNR (dB)≥ 52
SecurityPassword Protection, HTTPS Encryption, IP Address Filter, Digest Authentication
Shutter Speed (s)1/3 to 1/10000
Simultaneous Live View3 Main Streams & 3 Sub-Streams
Slow ShutterYes
Smart EventIntrusion Detection, Line-Crossing Detection, Region Entering Detection, Region Exiting Detection, Abnormal Sound Detection
Storage Humidity (%)95 or Less (Non-Condensing)
Storage Temperature (°C)-40 to 60 (-40 °F to 140 °F)
TypeFixed Focal Lens
Video Bit RateMain Stream: 256 Kbps to 6 Mbps; Sub-Stream: 64 Kbps to 512 Kbps
Video CompressionMain Stream: H.265+/H.265/H.264+/H.264; Sub-Stream: H.265/H.264
Web BrowserGoogle Chrome® 57 and above, Firefox® 52 and above, Safari® 11 and above, Microsoft® Edge 91 and above
Wide Dynamic Range (dB)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Display Mode
On VIGI VMS:
• Ceiling Mount:
Fisheye, AR Dewarp, 180 Panorama, 360 Panorama, Cylinder, 2PTZ, 4PTZ, Fisheye + 8PTZ, Fisheye + 3PTZ, 360 Panorama + 8PTZ, 360 Panorama + 6PTZ, 360 Panorama + PTZ
• Wall Mount:
Fisheye, 360 Panoramic Unwrap, 360 Panoramic Unwrap+3PTZ, 360 Panoramic Unwrap+8PTZ, 4PTZ, Fisheye + 3PTZ, Fisheye + 8PTZ
On VIGI App:
• Ceiling Mount:
Fisheye, 180 Panorama, 360 Panorama, Fisheye+3PTZ, 4PTZ, Cylinder, AR Dewarp
• Wall Mount:
Fisheye, 360 Panorama Unwrap, Fisheye+3PTZ, 4PTZ, 2PTZ, AR Dewarp

Main Stream
• Frame Rate:
50Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps
60Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps, 30fps
• Resolution:
2560x1920, 2256x1696, 2048x1536, 1280x960
• Note:
If the image rotation is set to 90° or 270°, the frame rate only supports up to 20fps.
If WDR is on, the frame rate only supports up to 15fps.

Sub-Stream
• Frame Rate:
50Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps
60Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps, 30fps
• Resolution:
640x480, 320x240
• Note:
If the image rotation is set to 90° or 270°, the frame rate only supports up to 20fps.
If WDR is on, the frame rate only supports up to 15fps.

Ulasan Produk

Tidak ada ulasan