RS PRO Network Indoor CCTV Camera

Sebelum PPN:
Rp18.999.900
Spesifikasi
Analogue/NetworkNetwork
Audio SupportYes
Depth (mm)130
Focal Length (mm)2.8-12
Form FactorFixed
Indoor/OutdoorIndoor
Maximum Resolution (pixels)1920x1080
Power over EthernetNo
Sensor Size (MP)2.07
Vandal ResistantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Network Indoor CCTV Camera, 1920 x 1080 Resolution
This indoor CCTV camera from RS PRO offers a high-quality video output of up to 1920 x 1080 p resolution, thanks to its 2 MP Sony Exmor image sensor. As the camera is able to support three video streams in three different codec formats – H.264, MPEG4 and MJPEG – you can simultaneously monitor your location on a local monitor and smartphone, as well as recording the video output in three different resolutions.
As a true day and night camera, it can be used with a 2.8∼12mm DC cs mount lens available with RS PRO which will help your camera adjust automatically to different lighting conditions.
This product's compliance with the latest version of ONVIF (Open Network Video Interface Forum) ensures you can easily connect the camera to a Network Video Recorder (NVR). That you can access both live and recorded video output anytime, anywhere, via the internet.
Feature
Features and Benefits
• RS PRO indoor CCTV camera with 2 MP Sony Exmor image sensor
• Maximum resolution of 1920 x 1080 p
• Depth of 130 mm
• Option to use with 2.8∼12mm DC cs mount lens for automatically adjusting to lighting conditions
• Fixed CCTV for indoor and outdoor use
• Compliant with the latest version of ONVIF for use with NVRs
• Operating voltage of 12 V DC

Ulasan Produk

Tidak ada ulasan

Halaman Terkait