Hikvision Fixed Bullet Network Camera (Kamera Pengawas) DS-2CD1021-I 2.8mm 1unit

#Nomor SKU S035171898
Wishlist
Rp579.900
Persediaan

Spesifikasi Produk

Model Number DS-2CD1021-I
Unit 1unit
Resolution (MP) 2
Focal Length (mm) 2.8
Operating Conditions (°C) -30 to +60 (-22 to +140°F)
Working Humidity (%) 95 or less (non-condensing)
Power Supply 12 VDC ± 25%, 5.5 mm coaxial power plug;PoE(802.3af, class 3)
Power Consumption and Current 12 VDC,0.3 A, Max. 3.5 W; PoE: (802.3af, 36 V to 57 V), 0.2 A to 0.1 A, Max: 4.5 W
Protection Level IP67
Material Front cover: metal, back cover & bracket: plastic
Dimensions (mm) 69.1x66x172.7 (2.7x2.6x6.8inch)
Alarm Trigger Motion detection, illegal login
Protocols TCP/IP, ICMP, HTTP, HTTPS, FTP, DHCP, DNS, RTP, RTSP, RTCP, NTP, SMTP, IGMP, UDP, QoS
General Function One-key reset, heartbeat, mirror, password protection, privacy mask, watermark, IP address filtering
Firmware Version 5.5.83
API ONVIF (PROFILE S), ISAPI
Simultaneous Live View Up to 6 channels
User/Host Up to 32 users 3 levels: Administrator, Operator, and User
Client iVMS-4200, iVMS-4500, iVMS-5200, Hik-Connect
Web Browser IE8+, Chrome31.0-44, Firefox30.0-51, Safari8.0-11
Communication Interface 1 RJ45 10M/100M self-adaptive Ethernet port
Image Sensor 1/2.7inch Progressive Scan CMOS
Berat (Kg) 5.0
Tanggal Produk Terdaftar 13 January 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 1/2.7inch progressive scan CMOS
- 1920x1080@30fps
- 2.8 mm/4 mm fixed lens
- H264+, H264
- 3D DNR
- Up to 30 m IR range
- IP67
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan