Beli rs pro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RS PRO Alligator Clip
    Mulai

    Rp249.900

    RS PRO Alligator Clip
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. RS PRO Temperature Measurement Probe Miniature Thermocouple Plug
    Mulai

    Rp3.699.900

    RS PRO Temperature Measurement Probe Miniature Thermocouple Plug
    Deskripsi:
    RS Pro General Purpose Mineral Insulated Probe The RS Pro temperature probe series. When carefully bent and reshaped, this probe will fit any application. All models boast high reliability and excellent quality.
    atribut:
    • Sensor Type: K
    • Probe Type: Common
    • Probe Length (mm): 1000
    • Diameter (mm): 6
    • Connector Type: Miniature Thermocouple Plug
    • Cable Length (m): 2
    • M Code: 54605557
    • Maximum Accuracy (%): ±0.25
    • Maximum Operating Temperature (°C): 1100
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. RS PRO Crimp Terminal Blade Type with Insulation Coating (Skun)
    Mulai

    Rp359.900

    RS PRO Crimp Terminal Blade Type with Insulation Coating (Skun)
    atribut:
    • Contact Material: Copper
    • Hooked: No
    • Insulation: Insulated
  4. RS PRO RS14 Digital Multimeter
    Mulai

    Rp5.899.900

    RS PRO RS14 Digital Multimeter
    Deskripsi:
    RS PRO RS14 Digital Multimeter, RS380 Clamp Meter and RS42 Thermometer KitSave money when you buy the RS PRO S14 Digital Multimeter, RS380 Clamp Meter and the RS42 Thermometer Kit together in this great value bundle.
    atribut:
    • Application: Electrical, Industrial
    • Kit Contents: Multimeter, Clamp Meter, Thermometer
  5. Nutrisari Serbuk Sari Buah
    Mulai

    Rp15.900

    Nutrisari Serbuk Sari Buah
    Deskripsi:
    Instant powder drinks. Sweet orange flavors, enriched with Vitamin C that acts as an antioxidant.
  6. FACOM Screwdriver Slotted (Obeng)
    Mulai

    Rp95.900

    FACOM Screwdriver Slotted (Obeng)
    Deskripsi:
    - Round shank for access in wells.- Extra-long shank up to 300 mm for difficult and remote access.- Silicon carbon blade: strong and resistant to flexion.- Bi-material grip resists to impacts, abrasion, and chemicals.- Finish: black tipped mat chromed blade.
  7. RS PRO Air Lubricator
    Mulai

    Rp2.099.900

    RS PRO Air Lubricator
    Deskripsi:
    RS PRO Manual Lubricator – G 1/4RS PRO manual lubricators are the ultimate solution for precise and efficient lubrication within pneumatic networks. Designed with a versatile modular system, these lubricators offer seamless integration with other RS PRO air treatment components. By using RS PRO air distributors and connection plates, you can easily customise combinations to create a tailored pneumatic system that meets your specific needs. Perfect for ensuring optimal performance and longevity of pneumatic tools and machinery, these manual lubricators provide reliable and controlled oil delivery, reducing wear and improving system efficiency. Ideal for various industrial applications, RS PRO manual lubricators bring durability, flexibility, and ease of maintenance to your pneumatic network.ApplicationsMaintenance to your pneumatic network
    atribut:
    • Maximum Operating Pressure (bar): 15
    • Maximum Operating Temperature (°C): 50
    • Minimum Operating Temperature (°C): -10
    • Port Connection Thread Standard: G
  8. GAND Amplop Kwarto dengan Segel
    Mulai

    Rp48.900

    GAND Amplop Kwarto dengan Segel
    atribut:
    • Type: With Seal
    • Size (mm): 210x370
  9. RS PRO Coaxial Conversion Adapter Straight
    Mulai

    Rp129.900

    RS PRO Coaxial Conversion Adapter Straight
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. RS PRO Pt100 Sensor Class A
    Mulai

    Rp359.900

    RS PRO Pt100 Sensor Class A
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. RS PRO Carbon Film Resistor Rs Series
    Mulai

    Rp5.900

    RS PRO Carbon Film Resistor Rs Series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. RS PRO Insulated Ring Terminal
    Mulai

    Rp189.900

    RS PRO Insulated Ring Terminal
    Deskripsi:
    RS PRO Vinyl Insulated Crimp Ring TerminalsFrom RS Pro a high-quality insulated crimp ring terminal, also known as a ring connector or cable lug. Ring crimp terminals are used for connecting an electrical cable or wire to a stud or a post on an electrical component such as a battery terminal. This ring terminal is made from highly conductive copper and then tin plated for maximum electrical conductivity and corrosion resistance. A colour coded vinyl insulation provides protection to the terminal and aids quick identification of the terminal size. Once correctly crimped onto a wire or cable this ring terminal will provide a secure and reliable electrical connection.Typical Applications:These insulated crimp ring wire connectors are used in a wide range of industries for connecting wires to electrical components. Applications include wiring in industrial control systems and industrial machines, automotive applications, communication equipment, power supplies and domestic appliances.Selecting the Correct Ring Terminal SizeWhen selecting the right ring terminal for your application, you should consider the following:• The wire gauge mm (metric) or AWG (American Wire Gauge) of the wire or cable you are using• The stud size to which you will be connecting the ring terminal.• The inner diameter of the ring terminal
    atribut:
    • Contact Material: Copper
    • Insulation: Insulated
  13. RS PRO Terminal Block 12 Poles
    Mulai

    Rp399.900

    RS PRO Terminal Block 12 Poles
    Deskripsi:
    Nylon terminal block. This RS Pro 12-pole non-fused terminal block is a shortenable, quick-snap body terminal block in natural color. It features screw terminals with nickel-plated brass contacts. Features and benefits. 12-pole nylon terminal block. Non-fused. Natural color. Nickel-plated brass contacts.
    atribut:
    • Number of Poles: 12
    • Mounting Type: Through-hole
    • Termination Method: Recessed Srew
    • Contact Material: Brass
    • Contact Plating: Nickel
    • Material: Nylon
    • Maximum Operating Temperature (°C): + 125
    • Rated Voltage (V): 400
    • RoHS Directive (10 substances): Correspondence
  14. RS PRO Pocket Magnifier 5X
    Mulai

    Rp209.900

    RS PRO Pocket Magnifier 5X
    atribut:
    • Lens Diameter (mm): 70
  15. RS PRO Thermistor Ntc
    Mulai

    Rp199.900

    RS PRO Thermistor Ntc
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. RS PRO Esd Rack
    Mulai

    Rp809.900

  17. RS PRO Cable Ties 2.5x203mm (Pengikat / Kabel Tis)
    Mulai

    Rp179.900

    RS PRO Cable Ties 2.5x203mm (Pengikat / Kabel Tis)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  18. RS PRO Bar Terminal
    Mulai

    Rp149.900

    RS PRO Bar Terminal
    atribut:
    • Pin Diameter (mm): 1.7
    • Insulation Material: Nylon
    • Color: Red
    • Pin Length (mm): 10
    • Total Length (mm): 16
    • Insulation: Insulated
    • Maximum Wire Size (AWG): 18AWG
    • Maximum Wiring Size (mm²): 1
  19. BOSCH Mini Relay (Relai Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

  20. Seagate Hard Disk BarraCuda 3.5inch
    Mulai

    Rp2.099.900

    Seagate Hard Disk BarraCuda 3.5inch
    Deskripsi:
    Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 3.5-inch HDD—now available in capacities up to 8TB.Best-Fit ApplicationsDesktop or all-in-one PCsHome serversEntry-level direct-attached storagedevices (DAS)
    atribut:
    • Width (Max.) (mm): 101.85
    • Depth (Max.) (mm): 146.99
    • Interface: SATA 6Gb/s
    • Bytes per Sector: 4096
    • Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
    • Power-On (Hour): 2400
    • RoHS Compliance: Yes
    • SATA Transfer Rates Supported (GB/s): 6.0/3.0/1.5
    • Startup Power (A): 2
    • Workload Rate Limit (TB/Year): 55
Daftar Harga rs pro Terbaru March 2026
RS PRO Alligator ClipRp249.900
RS PRO Temperature Measurement Probe Miniature Thermocouple PlugRp3.699.900
RS PRO Crimp Terminal Blade Type with Insulation Coating (Skun)Rp359.900
RS PRO RS14 Digital MultimeterRp5.899.900
Nutrisari Serbuk Sari BuahRp15.900
FACOM Screwdriver Slotted (Obeng)Rp95.900
RS PRO Air LubricatorRp2.099.900
GAND Amplop Kwarto dengan SegelRp48.900
RS PRO Coaxial Conversion Adapter StraightRp129.900
RS PRO Pt100 Sensor Class ARp359.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)