RS PRO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)

Sebelum PPN:
Rp119.900 - Rp7.199.900
Spesifikasi
Adhesive LinedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Heat Shrink Tubing Ratio 2:1
This RS Pro, flexible heat shrinkable tubing has a low shrink temperature and is ideal for using with delicate or temperature sensitive equipment. It is ideal for general purpose applications such as wire insulation and protection, reinforcement of terminations and joints, cable bundling and colour coding.

Feature
Features and Benefits
• Heat shrink ratio of 2:1
• Flexible polyolefin tubing
• Shrinks at low temperature
• Ideal for delicate or temperature sensitive equipment
• Operating temperature -55°C to +105°C
• Heat Shrink temperature: 90°C
• Easy to store, access and dispense
• Supplied on small reels within the box
What does a heat shrink ratio of 2:1 mean?
A ratio of 2:1 means when the tube is heated it shrinks to half of its original diameter.
How can I shrink the tubing?
A heat gun or a heat shrink oven are ideal ways to shrink your tubing. Before heating always check to ensure you know the correct heating temperature of your tubing.
Remember to ensure all health and safety precautions have been taken prior to using a heating device.

Ulasan Produk

Tidak ada ulasan