RS PRO Male USB 2.0 A to Male USB B Cable

Sebelum PPN:
Rp129.900 - Rp2.999.900
Spesifikasi
Connector 1USB A
Connector 1 GenderMale
Connector 2USB B
Connector 2 GenderMale
USB Cable TypeUSB Cable
USB VersionUSB 2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Male USB A to Male USB B USB Cable, 3 m, USB 2.0
For simple, reliable connections between different types of electronic devices, choose this USB cable from RS PRO. It has a male USB-A connector on one end and a male USB-B connector on the other, so you can quickly connect two devices for charging or data transfer.
The cable's length of three metres allows you to extend your connection over large spaces, so there's no need to reposition your equipment. Its jacket is made from a transparent polyvinyl chloride (PVC) material that ensures electrical insulation and resistance to shock or chemical hazards. The nickel-plated connectors are corrosion-resistant and durable, so the cable will last a long time.
You'll find this USB cable useful for linking your home or work computer to a printer or network adapter. It's also commonly used for digital manufacturing equipment in industrial settings.

Small Pack Size: 182-8550
Feature
Features and Benefits
• Male USB-A connector to male USB-B connector
• Length of 3 m
• Transparent sheath colour
• USB 2.0 USB type
• USB 2.0 USB version
• Outer cable diameter of 4 mm
• Conforms to international ANSI/ESD S20.20:2014 and European BS EN 61340-5-1:2007 standards for electrostatic control

Ulasan Produk

Tidak ada ulasan