RS PRO Cartridge Heater (Elemen Pemanas)

Sebelum PPN:
Rp289.900 - Rp2.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Allowable input: 75 W, Diameter: 10 mm, Length: 50 mm, Lead length: 10 inches, Power supply voltage: 220 V ac, Cartridge heater-Metric size. Cartridge heater has heat resistant lead wire with a service temperature up to 450 °C. A ceramic cap with excellent impact resistance is ideal for high vibration applications. Deep holes in the ceramic cap prevent fraying of the lead when bent. Nickel-chromium resistance wire maximizes heater life. TIG welded end disks contaminate and absorb moisture. Prevent fiberglass lead wire insulation 10 inch lead wire

Ulasan Produk

Tidak ada ulasan

Halaman Terkait