Saklar Tombol Tekan untuk Power
- BARUMulai
Rp99.000
Rp99.000
| Nama Produk | Spesifikasi | Harga (IDR) |
| KASUGA Power Push Button Switch BSE 215 2 1pc | - Rating (A): 15 - Height (mm): 42 - Material: Case: ABS resin (black), Cover: ABS resin (equivalent to 5Y7/1) - Terminal screw: M3.5 |
269,900 |
| Kasuga Electric Power Push Button Switch BSW330B 3 1pc | - External Dimensions (mm): 224x80x88 - Degree of Protection: IP64 - Mounting Location: The place shall not be subject to abnormal vibration or shock - Mounting Orientation: Attach to the vertical surface as follows. FOR button up, REV button down |
2,399,900 |
| Dainichi Works Power Push Button Switch DTF33 220V 2.2kW 10A With Overload Protection 1pc | - Double Amplitude (mm): 3 - Wire Connection Method: Surface Connection Method By Crimp Terminal or Direct Wire Connection - Place Of Use: Atmosphere Free From Excessive Water Vapor, Oil Vapor, Smoke, Dust, Salt, Solvents, Acids, Alkalis, Corrosive Substances, etc. - Rated operating voltage (V): 220 (AC) |
1,299,900 |
| OMRON Buzzer round bell shape 1pc | - Intermittent usage (times): Long: 55 times/min±10% Short: 700 times/min±10% - Operation Ambient Temperature (°C): -10 to +55 (with no icing or condensation) - Ambient Humidity to Use (% RH): 35 to 85 - Applicable Voltage (V): AC/DC12 to 24 |
609,900 |
| OMRON Pushbutton Switches Rectangle LED Round Body Type A16L-JGM-24D-1 1pc | - Terminal Shape: Solder terminal - Mechanical Durability: 2 million times or more - Impact Resistance Durability (m/s²): 500 - Storage Temperature (°C): -25 to +65 (with no icing or condensation) |
269,900 |
| Kinogawa Power Push Button On - Off BS-230B 30A 1pc | - Current (A) 30 | 28,000 |
| CIC Emergency Push Button 4TBPB30D 1unit | - Current (A) 30 - Type PB-3011D |
31,000 |
| Panasonic Waterproof Embedded Push Button D Type EG41KP Milky white 1pc | - Rated Capacity (A/V) 10-300 | 509,900 |
| SECFETRONIK Rectangle Illuminated Push Button LAS1-AJ-22/Y/024/P/GT Yellow 16mm 24V 1pc | - Voltage (V): 24 - Size (mm): 16 - Contact Configuration: 2CO 2NO 2NC 1NO 1NC - Color: Yellow |
99,000 |
| Legrand Double Push Button Arteor 10A 573236 for Curtain Control White 2modules 10pcs | - Nominal Voltage (V): 250 - Operating / Setting Temperature (°C): -60 - Number of Modules: 2 Round Modules - Device Width (mm): 45 |
7,399,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami