OMRON Buzzer round bell shape 1pc

#Nomor SKU S005213104
Wishlist
Rp609.900
Persediaan

Spesifikasi Produk

Unit 1pc
Type General volume type
Shape Rectangle
Nama Produk buzzer
Protection Class IP40
Withstand Voltage AC1000V / 1min (between each terminal and ground)
Frequency (kHz) (Drive) 2 ± 0.5
Applicable Voltage (V) AC/DC12 to 24
Storage Temperature (°C) -25 to +65 (with no icing or condensation)
Current Consumption (mA) Up to 7 (DC), Up to 20 (AC)
Insulation Resistance (MΩ) 100 or more (between each terminal and ground)
Operating Ambient Temperature (°C) -10 to +55 (with no icing or condensation)
Buzzer Sound When the shorting piece A is inserted: Intermittent sound (Holo / Holo / Holo), When the shorting piece B direction is inserted (When the short piece is removed): Continuous sound (Pu-Pu)
Ambient Relative Humidity (RH) 35 to 85
Sound Pressure Level (dB) TYP.80 (horn) or more (distance 0.1m, rated voltage)
Inrush Current (A) Up to 1
Durability 1000h or more
Intermittent usage (times) Long: 55 times/min±10% Short: 700 times/min±10%
types Related products
M Code 39082924
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fuselage length 22 mm round body shape
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait