Dainichi Works Power Push Button Switch DTF33 220V 2.2kW 10A With Overload Protection 1pc

Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number DTF33 220V 2.2kW 10A
Unit 1pc
Number of Buttons 2
Insulation Resistance (MΩ) 10 or More
Switching life (times) Electrical Switching/100.000
Withstand Voltage (V/minute) 1500 (AC220)/2000 (AC440)
Vibration Resistance Frequency (Hz) 16:07:00
Rated Frequency (Hz) 50/60
Kinds Embedded Type/With Overload Protection
Number Of Poles (P) 3
Rated operating current (A) 10
Rated operating voltage (V) 220 (AC)
Rated Capacity (kW) 2.2
Case Material Plastic
Degree of Protection (Panel Surface) IP40
Color Munsell N5.5
M Code 46778146
Place Of Use Atmosphere Free From Excessive Water Vapor, Oil Vapor, Smoke, Dust, Salt, Solvents, Acids, Alkalis, Corrosive Substances, etc.
Wire Connection Method Surface Connection Method By Crimp Terminal or Direct Wire Connection
Shock Resistance Impact acceleration 10G
Double Amplitude (mm) 3
M Code 46778146
Berat (Kg) 0.3
Tanggal Produk Terdaftar 31 July 2023
Terakhir Diperbaharui 03 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- When the current exceeds the set current, the switch automatically turns OFF
- Even if the circuit becomes overloaded while the ON button is pressed, the circuit is safely cut off.
- Self-lifting terminal screw
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait