Schneider Electric Complete Illuminated Push Button Easy Harmony XB2

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp299.900
Spesifikasi
Bezel MaterialChromium plated metal
Contacts Type And Composition1 NO
Device MountingFixing Hole
Device PresentationComplete product
Device Short NameXB2
Fixing Center (mm)>= 30x40 (panel) - thickness: 1-6
Fixing Collar MaterialZamak
Fixing Hole Diameter (mm)22.5
Fixing ModeFixing screw beneath head recommended torque: 0.8Nm; Fixing screw beneath head recommended torque: 1.0Nm
Head TypeStandard
Mounting Diameter (mm)22.5
Product CompatibilityZB2-C
Product RangeEasy Harmony XB2
Product or Component TypeComplete illuminated push-button
Protective TreatmentTC/TH
Shape of Signaling Unit HeadRound
Terminals Description Iso N°1(13-14)NO
Type of OperatorSpring return

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This complete illuminated push-button provides an ergonomic interface for controlling your marchine. It is easily installed and into a standard 22mm diameter panel cut-outs and connects to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated clear color. It is vibration, high pressure washer and dust resistant thanks to its IP65 protection, making it ideal for operation in harsh environments.

Ulasan Produk

Tidak ada ulasan