| Nama Produk | Spesifikasi | Harga (IDR) |
| GE NEMA Motor Starter CR306D002 Non-Reversing, 3 Poles H2443 Magnetic Thermal 120V Ac 1pc | - Overall Height: 9.12 inch - Nominal Coil Voltage: 120V AC - Max Current: 45A - Degree of Protection: IP20 |
IDR 60,999,000 |
| HUBBELL KILLARK Hazardous-Location Manual Motor Switch FXSX53 1 Gang, 3 Poles Starter Nema Handle 1pc | - Overall Width: 5.75 inch - Includes Pilot Light: Yes - NEMA Enclosure Rating: 3 - Max Voltage Rating: 600V AC |
IDR 44,999,000 |
| LS Electric Manual Motor Starter 32AF Standard Type MMS-32S-U01 1pc | - Type: MMS - Ampere Frame (A): 0.1 - 40 - MMS Type: Standard - Icu (kA): 100 |
IDR 439,900 |
| Phoenix Contact Hybrid Motor Starter ELR H5-I-SC- 24DC/500AC-2 1pc | - Ambient Temperature: -25 to 70°C - Width: 22.5 mm - Rated Control Circuit Supply Voltage: 24V DC - Degree of Protection: IP20 |
IDR 3,299,000 |
| ABB Manual Motor Starter MS132-32 1pc | - Product Width: 45 mm - Rated Frequency: Main Circuit 50 Hz - Mechanical Durability: 100,000 cycles - Degree of Protection: Housing IP20 |
IDR 1,699,000 |
| OMRON Machine Controller NX1P Series NX1P2-9024DT 1pc | - Shape: Built-in input/output - Number of Input/Output Points: 24 - Controls: No motion control axis - Output: Transistor output (NPN) |
IDR 14,999,000 |
| Chint Manual Motor Starter NS2-25X 4-6.3A 100kA 1pc | - Frame: 25 - Rated Operational Voltage: 230/240V - Certifications: CCC, CE, KEMA - Icu: 100 kA |
IDR 409,000 |
| Fuji Electric Manual Motor Starter - BM3 Series BM3RSB-1P6 Standard Breaking Capacity 1unit | - Adjustable Current Range: 1 - 1.6 A - Breaking Capacity: 100 - Motor Capacity: 0.4 kW - Handle Type: Rocker Handle |
IDR 409,000 |
| Himel Motor Starter 3Phase HDS6-3232M32 DOL Starter 1pc | - Type: HDS6-3232M32 - Rated Operation: 32 A - Ampere Setting: 23-32 A - Rated Operation (kW): 15 |
IDR 709,000 |
| Phoenix Contact Motor Starter IBS RL 400 MLR R DIO6/1 LK 1pc | - Permissible Humidity: 95% - Part Number: 2734769 - Ambient Temperature: 0 to 55°C - Degree of Protection: IP65/IP67 |
IDR 42,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami