GE NEMA Motor Starter

Sebelum PPN:
Rp8.199.900 - Rp79.999.900
Spesifikasi
UNSPSC39121521
Frequency (Hz)50/60
Maximum Operating Temperature (°F)158
Minimum Operating Temperature (°F)-4
Mounting StyleDIN Rail
Number of Poles3
PhaseThree
Resistance PropertiesWeld Resistant
Reversing CapabilityNon-Reversing
Starter StyleNEMA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These non-reversing NEMA motor starters with thermal overload relays connect and disconnect power to motors and other high-current equipment and machinery in a single direction. Thermal overloads, also known as heaters, prompt motor starters to break electrical connections with downstream equipment once a set temperature is reached to protect connected loads from overheating and causing damage. They contain either bimetallic strips or melting alloy solder materials. When the current exceeds a predetermined threshold and temperatures rise, the material bends or liquefies, causing the thermal unit to break the circuit and cause the motor starter to break its power contacts. As the materials cool down, they will return to their normally closed position and the circuit can be reset automatically or manually.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
H2440 Magnetic Motor Starter Overload Protection Type Thermal Series CR306 Number of Poles 3 Phase Three Mounting Style DIN Rail Starter Style NEMA Reversing Capability Non-Reversing Maximum Voltage Rating 240V AC Coil Voltage 240V AC Horsepower @ Three Phase - 600V AC 2 hp Horsepower @ Three Phase - 240V AC 1 1/2 hp Horsepower @ Three Phase - 208V AC 1 1/2 hp Horsepower @ Three Phase - 480V AC 2 hp Horsepower @ Single Phase - 240V AC 1 hp Horsepower @ Single Phase - 120V AC 1/3 hp

Ulasan Produk

Tidak ada ulasan

Halaman Terkait