Manual Motor Starter - HUBBELL KELLEMS

View as Grid List Detail
View as Grid List Detail


Nama Produk Spesifikasi Harga (IDR)
GE NEMA Motor Starter CR306D002 Non-Reversing, 3 Poles H2443 Magnetic Thermal 120V Ac 1pc - Overall Height: 9.12 inch

- Nominal Coil Voltage: 120V AC

- Max Current: 45A

- Degree of Protection: IP20
IDR 60,999,000
HUBBELL KILLARK Hazardous-Location Manual Motor Switch FXSX53 1 Gang, 3 Poles Starter Nema Handle 1pc - Overall Width: 5.75 inch

- Includes Pilot Light: Yes

- NEMA Enclosure Rating: 3

- Max Voltage Rating: 600V AC
IDR 44,999,000
LS Electric Manual Motor Starter 32AF Standard Type MMS-32S-U01 1pc - Type: MMS

- Ampere Frame (A): 0.1 - 40

- MMS Type: Standard

- Icu (kA): 100
IDR 439,900
Phoenix Contact Hybrid Motor Starter ELR H5-I-SC- 24DC/500AC-2 1pc - Ambient Temperature: -25 to 70°C

- Width: 22.5 mm

- Rated Control Circuit Supply Voltage: 24V DC

- Degree of Protection: IP20
IDR 3,299,000
ABB Manual Motor Starter MS132-32 1pc - Product Width: 45 mm

- Rated Frequency: Main Circuit 50 Hz

- Mechanical Durability: 100,000 cycles

- Degree of Protection: Housing IP20
IDR 1,699,000
OMRON Machine Controller NX1P Series NX1P2-9024DT 1pc - Shape: Built-in input/output

- Number of Input/Output Points: 24

- Controls: No motion control axis

- Output: Transistor output (NPN)
IDR 14,999,000
Chint Manual Motor Starter NS2-25X 4-6.3A 100kA 1pc - Frame: 25

- Rated Operational Voltage: 230/240V

- Certifications: CCC, CE, KEMA

- Icu: 100 kA
IDR 409,000
Fuji Electric Manual Motor Starter - BM3 Series BM3RSB-1P6 Standard Breaking Capacity 1unit - Adjustable Current Range: 1 - 1.6 A

- Breaking Capacity: 100

- Motor Capacity: 0.4 kW

- Handle Type: Rocker Handle
IDR 409,000
Himel Motor Starter 3Phase HDS6-3232M32 DOL Starter 1pc - Type: HDS6-3232M32

- Rated Operation: 32 A

- Ampere Setting: 23-32 A

- Rated Operation (kW): 15
IDR 709,000
Phoenix Contact Motor Starter IBS RL 400 MLR R DIO6/1 LK 1pc - Permissible Humidity: 95%

- Part Number: 2734769

- Ambient Temperature: 0 to 55°C

- Degree of Protection: IP65/IP67
IDR 42,999,000


Produk Manual Motor Starter Original dan Terlengkap


Baca Selengkapnya