ABB Manual Motor Starter MS132-32 1pc

#Nomor SKU S010875438
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number MS132-32
Unit 1pc
Actuator Type Rotary Handle
Connecting Capacity Main Circuit (mm²) Flexible with Ferrule 1/2x 0.75 to 6 ; Flexible with Insulated Ferrule 1/2x 0.75 to 6 ; Flexible 1/2x 1 to 2.5 ; Flexible 1/2x 2.5 to 6 ; Rigid 1/2x 1 to 2.5 ; Rigid 1/2x 2.5 to 6
Contact Position Indication ON / OFF / TRIP
Conventional Free-air Thermal Current (Ith) (A) Main Circuit 32
Degree of Protection Housing IP20Main Circuit Terminals IP10
Electrical Durability 50000 cycle
Mechanical Durability 100000 cycle
Minimum Mounting Distance Electrical Conductive Board, Horizontal - Up to 400 V 0 mm; Electrical Conductive Board, Horizontal - Up to 690 V 1.5 mm; Electrical Conductive Board, Vertical 75 mm; Other Device Same Type, Horizontal 0 mm; Other Device Same Type, Vertical 150 mm
Mounting on DIN Rail TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
Mounting Position 1 to 6
Number of Poles 3
Operating Frequency (Hz) 0 to 400
Pollution Degree 3
Power Loss (W) at Rated Operating Conditions per Pole 1.9 to 3.1
Product Height (mm) 97.8
Product Length (mm) 86.55
Product Width (mm) 45
Rated Frequency (Hz) Main Circuit 50; Main Circuit 60
Berat (Kg) 0.3
Tanggal Produk Terdaftar 03 July 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Ms132-32 Manual Motor Starter (Also Known As Motor Protection Circuit Breaker Or Manual Motor Protector) Is A Compact 45 Mm Width Device With A Rated Operational Current Of Ie = 32.0 A. This Device Is Used To Manually Switch On And Off Motors And To Protect Them Reliably And Without The Need For A Fuse From Short-Circuits, Overload And Phase Failures. The Manual Motor Starter Offers A Rated Service Short-Circuit Breaking Capacity Ics = 25 Ka At 400 Vac And Trip Class 10. Further Features Are The Build-In Disconnect Function, Temperature Compensation, Trip-Free Mechanism And A Rotary Handle With A Clear Switch Position Indication. The Manual Motor Starter Is Suitable For Three- And Single-Phase Applications. The Handle Is Lockable To Protect Against Unauthorized Changes. Auxiliary Contacts, Signaling Contacts, Undervoltage Releases, Shunt Trips, 3-Phase Bus Bars, Power In-Feed Blocks Are Available As Accessory.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan