APPLETON ELECTRIC Hazardous-Location Manual Motor Starters

Sebelum PPN:
Rp15.999.900 - Rp26.999.900
Spesifikasi
UNSPSC39121521
Hazardous Location SpecificationClass I, Div 1 and 2, Group C, DClass II, Div 1 and 2, Group E, F, GClass III, Div 1 and 2
Horsepower @ Single Phase - 120V AC (hp)1
Horsepower @ Three Phase - 240V AC (hp)1
Max Current (AC) (A)20
NEMA Enclosure Rating3
OperatorHandle
Overall Width (inch)3.72
Overload Protection TypeThermal
Resistance PropertiesDust Ignition Proof; Explosion Proof
Reversing CapabilityNon-Reversing
SeriesContender
Starter StyleNEMA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These non-reversing hazardous-location manual motor starters with thermal overloads have enclosures that protect their internal components from impacts, debris, and dust. Non-reversing motor starters connect and disconnect power to motors and other high-current equipment and machinery in a single direction. Thermal overloads, also known as heaters, prompt motor starters to break electrical connections with downstream equipment once a set temperature is reached to protect connected loads from overheating and causing damage. They contain either bimetallic strips or melting alloy solder materials. When the current exceeds a predetermined threshold and temperatures rise, the material bends or liquefies, causing the thermal unit to break the circuit and cause the motor starter to break its power contacts. As the materials cool down, they will return to their normally closed position and the circuit can be reset automatically or manually.

Ulasan Produk

Tidak ada ulasan