Phoenix Contact Hybrid Motor Starter ELR H5-I-SC- 24DC/500AC-2 1pc

#Nomor SKU S028173861
Wishlist
Rp3.399.900
Persediaan

Spesifikasi Produk

Model Number ELR H5-I-SC- 24DC/500AC-2
Unit 1pc
Operating Ambient Temperature (°C) -25 to 70 (observe derating)
Storage/Transport Ambient Temperature (°C) -40 to 80
Control Supply Voltage Range (V DC) 19.2 to 30
Degree of Protection IP20
Depth (mm) 114
Height (mm) 107
Maximum Altitude (m) ≤ 2000
Rated Control Circuit Supply Voltage US (V DC) 24
Rated Control Supply Current IS (mA) 40
Width (mm) 22.5
Part Number 2900574
Berat (Kg) 0.2
Tanggal Produk Terdaftar 29 June 2021
Terakhir Diperbaharui 15 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CONTACTRON '3 in 1' Hybrid Motor Starters
Thanks to the internal interlocking circuit and load wiring, wiring expense in reduced to a minimum. Contactron switches motors up to 4kW quickly and reliably.
Forward running
Motor protection
Emergency stop
75% less space required
75% less wiring time
10 times longer service life
Phoenix Contact Motor Starter, 2.4A Current Rating, 1kW Power Rating - ELR H5-I-SC- 24DC/500AC - 2900574
By using this hybrid motor starter from Phoenix Contact, you can protect your equipment from harm caused by electrical surges. It's a 3-phase device with a reversing capability feature and current monitoring so it can run in both forward and reverse directions while also protecting against motor overload. A 500V AC operating voltage and a 2.4A output current make it a good fit for low-voltage applications.
The amount of cabling required is kept to a bare minimum thanks to the unit's internal locking circuit and load wiring. This hybrid motor starter has an IP20 (ingress protection) rating, which means it offers protection from dust and other foreign bodies over 12mm in size, so you can use it in rugged and harsh settings. As the unit has been thoroughly tested and ATEX-approved for use in hazardous environments, you can safely use it in industrial electrical installations.
- Compact dimensions of 106.6 (length) x 22.5 (width) x 113.7mm (depth) for space efficiency in small enclosures
- Potentiometer for nominal current parameterisation to ease monitoring
- DIN rail mounting is easy and tool-free, saving time and effort

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait