| Nama Produk | Spesifikasi | Harga (IDR) |
| OMRON PLC CP1E series Programmable Controllers CP1E-E10DT1-D 1unit | - In / Out control method: Combined use of cyclic scan and processing method - Operating Time (ms): [Processing speed] Common processing (overhead) 0.4 - Dimensions (HxWxD) (mm): 90 (110 including mounting part) x 66 x 85 - Power supply specifications: DC24V |
IDR 2,099,000 |
| Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable Controller FX3U-16MT/ES 1unit | - Program Memory: Built-in 64000 step RAM (battery backup) - Mass (kg): 0.6 - High speed processing: I/O refresh command, input filter adjustment, input interrupt function, timer interrupt function, counter interrupt function, pulse catch function - Dimensions (W x H x D) (mm): 130 x 90 x 88 (excluding protrusions) |
IDR 5,099,000 |
| OMRON PLC CP1E series Programmable Controllers CP1E-E10DT-D 1unit | - Data Memory Capacity: 2K words - Command: About 200 Types - Dimensions (HxWxD) (mm): 90 (110 including mounting part) x 66 x 85 - Output specifications: Transistor (sink) |
IDR 1,799,000 |
| Mitsubishi Electric Micro Sequencer Fx5U Series, Basic Unit FX5U-32MR/ES 1unit | - Power capacity (mA): 900 (DC5V built-in) - Number of Input / Output Points (Points): 256 or less - In / Out control method: Refresh method - Rated Voltage (V): AC100~240 |
IDR 8,999,000 |
| SIEMENS Electronic Module SIMATIC S7-1500 6ES7515-2AM01-0AB0 1pc | - Rated Voltage (V DC): 24 - Power Loss (W): 6.3 - Packaging Dimensions (mm): 15x15.40x4.60 - Rated Current (A): 0.8 |
IDR 54,999,000 |
| Fuji Electric Power Supply Module NP1S-22 1pc | - Power consumption (VA): 110 or less - Rated Output Voltage (V): DC 24 (DC22.8 to 26.4) - Leakage Current (mA): 0.25 or less - Rated Frequency (Hz): 50/60 |
IDR 2,299,000 |
| Schneider Electric Programmable Controllers TM221CE40R 24 Digital/2 Analog Inputs, Relay Logic 16 Output 100-240Vac 100 to 240V AC, 2A 1unit | - Width (inch): 6.42 - Output Type: Relay - Display: LED - Timers: Programmable |
IDR 45,999,000 |
| IDEC FC6A Plus CPU Module FC6A-D16R1CEE 1pc | - CE marking: Yes - USB Port: USB Mini-B - Embedded Digital IO: 16 - Maximum Analog I/O Points: 511 |
IDR 5,799,000 |
| OMRON NX Series + NX1 + CPU Unit NX102-9000 1pc | - Unit Type: CPU unit - Number of control axes: 0 axis - Position Control: 4 axes (single axis) - Program Memory Capacity: 5MB |
IDR 30,999,000 |
| Mitsubishi Electric Plc Melsec-Q Series Cpu Universal Model Q01UCPU 1unit | - Control System: Stored program repeat operation. I/O control method/refresh method - Program Memory: 15K steps - I/O Points: 1024. Input device/8192 points - External dimensions (Height H x Width W x Depth D) (mm): 98x27.4x89.3 |
IDR 6,499,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami