OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram) CP1E-E10DT-D 1unit

#Nomor SKU S029555994
Wishlist
Rp2.599.900
Persediaan

Spesifikasi Produk

Model Number CP1E-E10DT-D
Unit 1unit
Program Memory Capacity 2K steps (8 bytes) (including CX-Programmer variable table, comments, and program index)
Current Consumption (A) 5V system 0.11
Programming language Ladder chart Method
Dimensions (HxWxD) (mm) 90 (110 including mounting part) x 66 x 85
Operating Time (ms) [Processing speed] Common processing (overhead) 0.4
Command About 200 Types
Power supply specifications DC24V
Data Memory Capacity 2K words
In / Out control method Combined use of cyclic scan and processing method
Number of Input Points 6
Number of Outputs 4
Type of control Stored program Method
Instruction Execution Time (µs) (Processing speed) Basic instruction: LD 1.19 to Applied instruction: MOV: 7.9 to
Output specifications Transistor (sink)
M Code 35502345
Berat (Kg) 0.2
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
Feature
Standard type (E-type) CP1E CPU unit
Easy ladder programming with "Smart input"
Can be connected with a commercially available USB cable

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan