Spesifikasi
| Allowable Voltage Range (V) | 10.8 DC to 26.4 DC |
|---|---|
| Ambient Humidity to Use | 30 to 85% RH (at 25 ° C, no condensation) |
| Communication Function | RS232C to Ethernet conversion (PLC remote programming via Ethernet), E-mail transmission function HTTP server function, general-purpose communication (server / client), PPP server function |
| Communication Speed | RS232C: 1200, 2400, 4800, 9600, 19200, 38400, 57600, 115200bit / s, data length: 7 / 8bits, parity: even, odd, no Ethernet communication: 100Mbit / s (100BASE-TX), 10Mbit / s (10BASE -T: RJ45) |
| Current Consumption (mA) | 95 or less (24V DC) / 240 or less (12V DC) |
| Data Memory Capacity | 148kB (for storing htm files etc.) |
| Display Color | 256 colors or more |
| Interface | RS232C terminal block 3 pins: mainly for PLC connection, RS232C D-sub 9 pins: mainly for MODEM connection, 100 BASE-TX, 10 BASE-T (RJ45): for Ethernet connection |
| Mass (g) | About 110 |
| Memory | 256MB or more (depending on the OS) |
| Noise resistance | 1000V [PP] pulse width 1μs, 50ns (DC power supply superposition: by noise simulator method) |
| Operating System | Windows XP SP3 / Windows Vista SP2 / Windows 7 SP1 or higher |
| Pattern Setting | Set each operation with FP WEB Configurator Tool 2 |
| Protocol | TCP,UDP,IP,DHCP,ETP,TELNET,HTTP,SMTP,PPP |
| Rated Voltage (V) | 24 DC |
| Resolution | 1024 x 768 or more |
| Shock Resistance | 98m / s2 or more, X, Y, Z directions 4 times (conforms to JIS C 0041) |
| Suitable CPU | Pentium100MHz or higher |
| Vibration Resistance | 10 to 55Hz 1 sweep / 1 minute (conforms to JIS C 0040) Double amplitude 0.75 X, Y, Z directions 10 minutes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS232C ⇔ Ethernet conversion function
E-mail sending function
WEB server function
E-mail sending function
WEB server function
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
