Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable Controller FX3U-16MT/ES 1unit

#Nomor SKU S029424375
Wishlist
Rp6.999.900
Persediaan

Spesifikasi Produk

Model Number FX3U-16MT/ES
Unit 1unit
Program Memory Built-in 64000 step RAM (battery backup)
I/O expansion, special expansion Can be connected to expansion equipment for FX2N series
Input specifications DC24V Sink/source input 5-7mA
Dimensions (W x H x D) (mm) 130 x 90 x 88 (excluding protrusions)
Accessories FX3U-32BL battery (installed in the main unit)
Mass (kg) 0.6
Power supply specifications AC100 to 240V
High speed processing I/O refresh command, input filter adjustment, input interrupt function, timer interrupt function, counter interrupt function, pulse catch function
Output Points 8
Clock Function Built-in real-time clock (with time setting command, time comparison command, leap year correction function), monthly difference +/-45 seconds/25 degreesC
Output Method Transistor (sink) output
Color (Munsell Value) 0.08GY/7.64/0.81
Series FX3U
Auxiliary relay/timer 7680 points/512 points
Output specifications 0.5A/1 point (0.8A/4 points) DC5-30V
Calculation Processing Speed (μs/instruction) Basic instruction: 0.065. Applied instruction: 0.642 to 100
order 27 basic instructions, 2 step ladder instructions, 209 application instructions
Number of Input Points 8
Data register General use 8000 points, extension register 32768 points, extension file register (need memory cassette installed) 32768 points, index 16 points
M Code 34710977
Berat (Kg) 0.1
Tanggal Produk Terdaftar 05 November 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
PERHATIAN: Produk ini dirancang untuk tegangan 100/110/120V (Produk Impor). Penggunaan dengan tegangan yang berbeda dapat mengakibatkan kerusakan atau bahaya, karena tegangan listrik yang umum dipakai di Indonesia adalah 220V.
Feature
3rd generation micro sequencer.
A new high-performance machine with speed, capacity, performance, and functions.
Built-in functions such as high-speed processing and positioning, which are the highest in the industry, have been significantly enhanced.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan