Panasonic PLC FP7 CPU unit

Sebelum PPN:
Rp35.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact size and best-in-class performance.
1. Easy expansion of functions with the cassette interface on the main unit
2. Supports large capacity SD memory cards (SDHC 32GB)
4. All communication ports are insulated for peace of mind. Functionality can be expanded without changing the width. The cassette is equipped with RS-232C, RS-422, RS-485 serial communication, Ethernet communication, and various analog inputs and outputs.
3.High performance
The shortest execution time is 1 ms at 60k steps, and scanning is possible in the shortest time of 20μs or less. A system is used that is less susceptible to processing speed effects even with frequent Ethernet communication.
Not only the RS-422/RS-485 and LAN ports but also the USB and RS-232C ports are isolated, so you can connect with confidence.
5. High-performance types with enhanced security features (encryption) are available
*When replacing AFP7CPS41E: The old expansion cassette cannot be installed on the new CPU unit and serial communication unit. Also, the new expansion cassette cannot be installed on the old CPU unit and serial communication unit. However, there is program compatibility.
*When exporting to China, please use a CPU unit without encryption functionality.

Ulasan Produk

Tidak ada ulasan