Panasonic PLC FP2-PSA3 power supply unit 5A type

Sebelum PPN:
Rp4.399.900
Spesifikasi
StandardUL/C-UL,CE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CPU unit: Lineup of 4 types of CPU units with high functionality that can be selected according to the application Body size: Compact memory with paperback size. I / O control: Equipped with ample large-capacity program memory and calculation memory Serial communication control: CPU unit Equipped with RS232C port as standard equipment.
Full communication unit with RS232C, RS485, RS422 compatible devices Motor control
Feature
Specification
Input 100-240V AC output 5A

Ulasan Produk

Tidak ada ulasan