Laher Thrust
- s.d. 52%Mulai
Rp179.900
 
  Rp179.900
| Nama Produk | Spesifikasi | Harga (IDR) | 
| INA Ball Thrust Bearing AKLD8 D8 | - Bore Diameter (inch): 15/16  - Washer Material: Steel - Manufacturer Part Number: AKL.D8 - Outside Diameter (inch): 1-27/32  | 
2,299,000 | 
| NTN Single Thrust Ball Bearing 51400 Series 51408 | - JIS Grade: 0  - Load Direction: radial - Dimensions d1 (mm): 90 (max) - Basic Static Load Rating Coa (N): 205000  | 
339,000 | 
| SKF Thrust Ball Bearings 51111 Single Direction | - Fillet Radius ra (mm): max. 0.6  - Limiting Speed (r/min): 5300 - Bore Diameter d (mm): 55 - Outside Diameter D (mm): 78  | 
379,000 | 
| NACHI Thrust Ball Bearing 51102G | - Dimensions D1 min (mm): 23  - Limiting Speed Grease Lubrication (rpm): 6200 - Basic Dynamic Load Rating Ca (N): 10500 - Dimensions d(mm): 15  | 
42,000 | 
| EZO F Series Thrust Ball Bearing Without Raceway F8-16 | - Min. Radius rs (mm): 0.20  - Cage Type: TD - Inner Ring Bore Diameter d (mm): 8 - Outer Ring Outer Diameter D (mm): 16  | 
48,000 | 
| IKO Cam Followers CF12BUU | - Dimensions Max. B (mm): 15.2  - Dimensions D (mm): 30.0 - Basic Dynamic Load Rating (N): 7910.0 - Dimensions g (mm): M12x1.5  | 
159,000 | 
| NSK Single Thrust Ball Bearing Type 2900 2904.5 | - Width T (mm): 14  - Inner Diameter d (mm): 22 - Material (Body): High carbon chromium bearing steel - Shield Shape: Open type  | 
149,000 | 
| CRAFT BEARINGS Thrust Bearing (Laher) 51109 | - Dimension B (mm): 14  - Dimensions D (mm): 65 - Limitting Speed (r/min): Lubrication Grease : 3400, Lubrication Oil : 4500 - Basic Load Rating (N): Dyn. C : 24200, Stat. C’ : 57000  | 
60,000 | 
| NTN Single Thrust Ball Bearing 51300 Series 51310 | - Outer Diameter D (mm): 95  - Allowable Rotation Speed Grease Lubrication: 1800 min-1 - Basic Static Load Rating Coa (N): 202000 - Basic Dynamic Load Rating Ca (N): 96500  | 
899,000 | 
| SKF Spherical Roller Thrust Bearing With Stamped Steel Cage E Type 29444 E | - Outside Diameter (mm): 420  - Bore Type: Cylindrical - Basic Dynamic Load Rating (kN): 3350 - Reference Speed (r/min): 850  | 
81,999,000 | 
            Loading chat box
please wait...
                    Anda bisa chat secara langsung dengan 
                    Customer Support kami untuk bertanya 
                    Stok produk,
                    Pesanan,
                    Pembayaran,
                    Pengiriman,
                    Faktur Pajak,
                    Pengembalian Barang & Garansi atau kunjungi
                    Pusat Bantuan Kami