SKF Spherical Roller Thrust Bearing With Stamped Steel Cage E Type 29444 E 1pc

#Nomor SKU S041679814
Wishlist
Rp109.999.900
Persediaan

Spesifikasi Produk

Model Number 29444 E
Unit 1pc
Bore Diameter (mm) 220
Outside Diameter (mm) 420
Height (mm) 122
Basic Dynamic Load Rating (kN) 3350
Basic Static Load Rating (kN) 9650
Reference Speed (rpm) 850
Limiting Speed (rpm) 1500
SKF Performance Class SKF Explorer
Locating Feature, Housing Washer None
Bore Type Cylindrical
Cage Sheet Metal
Tolerance Class Normal
Berat (Kg) 0.8
Tanggal Produk Terdaftar 17 April 2024
Terakhir Diperbaharui 04 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spherical roller thrust bearings accommodate very heavy axial and considerable radial loads. They have the highest load rating of all thrust bearings, enabling compact, high power density bearing arrangements. By combining two or more spherical roller thrust bearings, it is possible to create a bearing arrangement that is either self-aligning, allowing misalignment of the shaft, or very stiff.
Feature
- High load carrying capacity
- Can accommodate combined loads
- Allow misalignment or create very stiff bearing arrangements
- Long service life and low friction
- Separable design

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan