Laher Thrust - NACHI
s.d. 17%MulaiRp41.900
Rp41.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| INA Ball Thrust Bearing AKLD8 D8 | - Bore Diameter (inch): 15/16 - Washer Material: Steel - Manufacturer Part Number: AKL.D8 - Outside Diameter (inch): 1-27/32 |
2,299,000 |
| NTN Single Thrust Ball Bearing 51400 Series 51408 | - JIS Grade: 0 - Load Direction: radial - Dimensions d1 (mm): 90 (max) - Basic Static Load Rating Coa (N): 205000 |
339,000 |
| SKF Thrust Ball Bearings 51111 Single Direction | - Fillet Radius ra (mm): max. 0.6 - Limiting Speed (r/min): 5300 - Bore Diameter d (mm): 55 - Outside Diameter D (mm): 78 |
379,000 |
| NACHI Thrust Ball Bearing 51102G | - Dimensions D1 min (mm): 23 - Limiting Speed Grease Lubrication (rpm): 6200 - Basic Dynamic Load Rating Ca (N): 10500 - Dimensions d(mm): 15 |
42,000 |
| EZO F Series Thrust Ball Bearing Without Raceway F8-16 | - Min. Radius rs (mm): 0.20 - Cage Type: TD - Inner Ring Bore Diameter d (mm): 8 - Outer Ring Outer Diameter D (mm): 16 |
48,000 |
| IKO Cam Followers CF12BUU | - Dimensions Max. B (mm): 15.2 - Dimensions D (mm): 30.0 - Basic Dynamic Load Rating (N): 7910.0 - Dimensions g (mm): M12x1.5 |
159,000 |
| NSK Single Thrust Ball Bearing Type 2900 2904.5 | - Width T (mm): 14 - Inner Diameter d (mm): 22 - Material (Body): High carbon chromium bearing steel - Shield Shape: Open type |
149,000 |
| CRAFT BEARINGS Thrust Bearing (Laher) 51109 | - Dimension B (mm): 14 - Dimensions D (mm): 65 - Limitting Speed (r/min): Lubrication Grease : 3400, Lubrication Oil : 4500 - Basic Load Rating (N): Dyn. C : 24200, Stat. C’ : 57000 |
60,000 |
| NTN Single Thrust Ball Bearing 51300 Series 51310 | - Outer Diameter D (mm): 95 - Allowable Rotation Speed Grease Lubrication: 1800 min-1 - Basic Static Load Rating Coa (N): 202000 - Basic Dynamic Load Rating Ca (N): 96500 |
899,000 |
| SKF Spherical Roller Thrust Bearing With Stamped Steel Cage E Type 29444 E | - Outside Diameter (mm): 420 - Bore Type: Cylindrical - Basic Dynamic Load Rating (kN): 3350 - Reference Speed (r/min): 850 |
81,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami