NSK Single Thrust Ball Bearing Type 2900

Sebelum PPN:
Rp199.900
Spesifikasi
Rolling Element MaterialHigh carbon chromium bearing steel
Number of track trainsSingle row
Race ring ShapeThrust ball bearing
Outer Ring TypeFlat
Load DirectionThrust
Shield ShapeOpen type
Body MaterialHigh carbon chromium bearing steel
Inner Diameter d (Φmm)22
Outer Diameter d (mm)42
Width (mm)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It consists of a washer-shaped washer with a groove for rolling balls and a cage with balls. Axial load in one direction can be applied.

Ulasan Produk

Tidak ada ulasan