CRAFT BEARINGS Thrust Bearing (Laher) 51109 1pc

Rp68.900
Persediaan

Spesifikasi Produk

Model Number 51109
Unit 1pc
Dimensions d (mm) 45
Dimension D (mm) 65
Dimension B (mm) 14
Basic Load Rating (N) Dyn. C : 24200, Stat. Cₒ : 57000
Limiting Speed (rpm) Lubrication Grease : 3400, Lubrication Oil : 4500
Berat (Kg) 0.1
Tanggal Produk Terdaftar 07 August 2019
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single direction thrust bearings CRAFT bearings Single Direction Thrust Ball Bearings consist of two flat washers with raceways, balls and cage which are detachable. The washers have a flat seating surface therefore they have to be embedded so that all balls are equally loaded. Bearings only transfer axial loads in one direction. Cage Thrust ball bearings have as standard pressed steel cage, where the material and application is not marked. Larger size bearings use massive brass cage to offer more robust solutions.
Peringatan
Gambar hanya mewakili produk. Detil produk tercantum pada nama produk.
Feature
CRAFT bearings thrust ball bearings are design to accommodate large axial load, however they must not be subjected to radial load. Most frequent bearings are single direction thrust ball bearings. During operation these bearings must be constantly subjected to a specific axial load. These bearings can be also combined with spherical rings to cope with small initial misalignments.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan