NTN Bantalan Bola Dorong Tunggal Seri 51300 (Laher Aksial) 51310 1unit

#Nomor SKU S005453793
Wishlist
Rp679.900
Persediaan

Spesifikasi Produk

Model Number 51310
Unit 1unit
Dimension D1 (mm) 52 phi (minimum)
Basic Static Load Rating Coa (N) 202000
Rolling Element Material High carbon chromium bearing steel
Load Direction radial
Race ring Shape Thrust ball bearing
Width (mm) 31
Inner Diameter d (Φmm) 50
Permissible Oil Lubrication Speed (rpm) 2600
Material (Main Unit) High carbon chromium bearing steel
Shield Shape Open type
Allowable Rotation Speed Grease Lubrication 1800 min-1
JIS Grade -
Basic Dynamic Load Rating Ca (N) 96500
Chamfer Dimensions r (mm) 1.1 (minimum)
Number of track trains Single row
Outer Ring Type flat
Outer Diameter d (mm) 95
Permissible Grease Lubrication Speed (rpm) 1800
Dimensions d1 (mm) 95 phi (maximum)
M Code 00347444
Berat (Kg) 0.9
Tanggal Produk Terdaftar 11 September 2018
Terakhir Diperbaharui 21 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thrust bearings have a contact angle of more than 30 ° and less than 90 °, primarily supporting axial loads.There is a ball between a set of track boards (axial track board and hizing track board), and the contact angle is usually 90 °. Only unidirectional axial loads can be applied, not radial loads. Also unsuitable for high speed rotation

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan