Saklar Sensor di DKI Jakarta
- BARUMulai
Rp12.999.900
Rp12.999.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Wasser Otomatis Pompa Dorong (Flow Switch Control) FS-01 1pc | - Compatible for: PB-218/PB-318 | 209,000 |
| SMC Pressure Switch Isg-Series ISG110-030 1pc | - Semi-Standard A: Contacts 1a1b - Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit - CE-Compliant: Noncompliant - Enclosure: Open Type (Equivalent To IP40) |
1,499,000 |
| SMC Pressure Switch Isg-Series ISG130-030 1pc | - Bore Size: R3/8 - Hysteresis Scale Plate: None - CE-Compliant: Noncompliant - Operating Pressure Range (MPa): 0.1 To 1.0 |
1,499,000 |
| Dwyer Paddle Flow Switch V6EPBBD4B 1/2in/1/4in/2in/3/8in for Pipe Size, Brass Liquid DPDT 125/250VAC 1pc | - Manufacturer Part Number: V6EPB-B-D-4-B - Overall Width (inch): 3.6 - Standards: ATEX - Switch Enclosure: NEMA 4 |
39,999,000 |
| Dwyer Paddle Flow Switch V42U 1 1/2in for Pipe Size, Brass Liquid SPDT 125/250VAC 1pc | - Connection Type: NPT - Contact Rating (DC) (A): 1 res., .5 ind. @ 30 VDC - Switch Type: SPDT - Hazardous Location Rating: Class I, Div 1 and 2, Group A, B, C, D |
56,999,000 |
| GHM Flow Switch Honsberg MF2-020JA-416303 1pc | - Nominal Diameter: 22mm - Switch Point (L/min H2O): Adjusted 10, falling - Media Temperature (°C): -40 to +100 (medium) - Protection Type: IP67 |
13,999,000 |
| Metalwork Sensor Reed N.O 2.5m 1pc | - Insertion: Vertical - Length (m): 2.5 - Part Number: W0952222180 |
479,000 |
| FESTO T-slot Proximity Sensor SMT Series SMT-8M-A-PS-24V-E-0,3-M8D 1pc | - Electrical Connection 1, Type of Mounting: Screw-type lock - Type Code: SMT - Electrical Connection 1, Number of Pins/Wires: 3 - Switching Output: PNP |
669,000 |
| FESTO T-slot Proximity Sensor SMT Series SMT-8M-A-PS-24V-E-0,3-M12 1pc | - Electrical Connection 1, Connection Technology: M12x1 A-coded as per EN 61076-2-101 - Certification: c UL us - Listed (OL) RCM compliance mark - Ambient Temperature (°C): -125 - Special Features: Oil-resistant |
699,000 |
| FESTO Plug Socket for Valve KMF Series KMF-1-24DC-5-LED 1pc | - Material of Cable Sheath: PVC - Cable Length (m): 5 - Electrical Connection: Socket - Housing Material: PC POM |
549,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami