FESTO T-slot Proximity Sensor SMT Series SMT-8M-A-PS-24V-E-0,3-M8D 1pc

#Nomor SKU S023114197
Wishlist
Rp669.900
Persediaan

Spesifikasi Produk

Model Number SMT-8M-A-PS-24V-E-0,3-M8D
Unit 1pc
Type Code SMT
Electrical Connection 1, Type of Mounting Screw-type lock
Electrical Connection for Input 1, Connection Pattern 991155
Electrical Connection 1, Connection Technology M8x1 A-coded as per EN 61076-2-104
Electrical Connection 1, Connection Type Cable with plug
KC Characters KC EMC
Repetition Accuracy (mm) 0.2
Electrical Connection 1, Number of Pins/Wires 3
Design for T-slot
Based on Norm EN 60947-5-2
Symbol 991153
Certification c UL us - Listed (OL) RCM compliance mark
CE Marking (See Declaration of Conformity) As per EU EMC directive As per EU RoHS directive
Special Features Oil-resistant
Note on Materials RoHS-compliant Free of copper and PTFE Halogen-free
Measured Variable Position
Measuring Principle Magneto-resistive
Ambient Temperature (°C) -40 - 85
Switching Output PNP
Switching Element Function N/O contact
Berat (Kg) 0.4
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait