FESTO T-slot Proximity Sensor SMT Series SMT-8M-A-PS-24V-E-0,3-M12 1pc

#Nomor SKU S023114227
Wishlist
Rp699.900
Persediaan

Spesifikasi Produk

Model Number SMT-8M-A-PS-24V-E-0,3-M12
Unit 1pc
Type Code SMT
Electrical Connection 1, Type of Mounting Screw-type lock
Electrical Connection for Input 1, Connection Pattern 995573
Electrical Connection 1, Connection Technology M12x1 A-coded as per EN 61076-2-101
Electrical Connection 1, Connection Type Cable with plug
KC Characters KC EMC
Repetition Accuracy (mm) 0.2
Electrical Connection 1, Number of Pins/Wires 3
Design for T-slot
Based on Norm EN 60947-5-2
Symbol 991153
Certification c UL us - Listed (OL) RCM compliance mark
CE Marking (See Declaration of Conformity) As per EU EMC directive As per EU RoHS directive
Special Features Oil-resistant
Note on Materials Halogen-free RoHS-compliant Free of copper and PTFE
Measured Variable Position
Measuring Principle Magneto-resistive
Ambient Temperature (°C) -40 - 85
Switching Output PNP
Switching Element Function N/O contact
Berat (Kg) 0.4
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait