| Nama Produk | Spesifikasi | Harga (IDR) |
| SKF Lock Nut with Metric Thread KM 12 1pc | - Thread Designation: M60x2 - Width B (mm): 11 - Bore Diameter (mm): 60 - Width Locating Slot b (mm): 7 |
159,000 |
| Fuji Precision Fine U-Nut SS FUN07SS 1pc | - Material (Friction Ring): SUS301 - Dimension d1 (Ømm): 44(0 to -0.5) - Type: Lock nut - Dimension H (mm): 10.2(±0.8) |
129,000 |
| EVN Lock Nut PNSC01W 1unit | - Purpose of Use: For tightening the bearings and so on. - Width (mm): 5.4 |
129,000 |
| OILES Drymet Lf Washer LFW-1215 1set(4pcs) | - Knock pin position (P.C.D) (mm): 18(±0.12) - Allowable Maximum Speed V (m/s): 0.65 - Outer Diameter D (Φmm): 24 - Knock pin hole H (mm): 1.5(+0.125 - +0.375) |
149,000 |
| SUPER TOOL Spherical Washer 16M-SW 1pc | - Heat treatment: Quenching - Height (mm): 10.5 - Finish: Black dyed - Dimension A (Φmm): 35 |
169,000 |
| Osaka Spirit Bearing Nut (Left Thread (Iron / Cloth) AN-09L 1pack(1pc) | - Nominal Designation of Screw: MAN-09L | 339,000 |
| SKF Mur Nilon Presisi KMT 19 with Locking Pins 1pc | - Nut for Hydraulic Mounting: No - Outside Diameter d3 (mm): 130 - Locking Device: Incorporated in the lock nut - Width B (mm): 32 |
2,499,000 |
| Nikki Precision Locknut MR Series MR65X2.0P 1pc | - Dimensions T (mm): 3 - Dimension d (mm): 78.0 - Shape: Circular - Outer Diameter d (mm): 85 |
1,199,000 |
| INA Precision Locknut ZMA Type ZMA45/85 1pc | - Mass Moment of Inertia (MM) (kg.cm²): 11.9 - Outside Diameter (D) (mm): 85 - Thread (d): M45x1.5 - Mounting Torque Reference (MAL) (Nm): 65 |
1,999,000 |
| FAG Tab Washers MB7 1pc | - Compatible Lock Nut Number: KM7 - Series: MB - Material: Steel - Outside Diameter (d2) (mm): 57 |
11,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami