OILES Drymet Lf Washer LFW-1215 1set(4pcs)

#Nomor SKU S031027007
Wishlist
Harga spesial Rp79.900 Harga normal Rp149.900
Persediaan
Diskon 46%
Promo

Spesifikasi Produk

Model Number LFW-1215
Unit 1set(4pcs)
Knock pin position (P.C.D) (mm) 18(±0.12)
Knock pin hole H (mm) 1.5(+0.125 - +0.375)
Inner Diameter Tolerance 0-(+0.25)
Allowable Maximum Speed (m/s) 0.65
Allowable Maximum Surface Pressure P (N/mm²) 49
Allowable PV Value (N/mm² m/s) 3.6
Outer Diameter Tolerance (mm) 0 to -0.25
Lubrication System No lubrication
Thickness T (mm) 1.5
Inner Diameter d (Φmm) 12
Outer Diameter d (mm) 24
Thickness Tolerance (mm) -0.03 - (-0.08)
Operating Temperature Range (°C) (-200) - (+280)
M Code 35513012
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 09 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oiles Drymet LF is a non-lubricated bearing consisting of three layers: filled ethylene tetrafluoride resin layer, bronze sintered layer, and back metal.


It can be used without lubrication, and it can be made thin and light and compact.


Stable low coefficient of friction under high load and low speed conditions and excellent wear resistance.


When lubricating oil is used in combination, it can be used with a high PV value even in the medium to high speed range.


It can be used in a wide temperature range from low to high temperature and has excellent chemical resistance.


Excellent in step stability, mechanical strength, and thermal conductivity.
Feature
It can be used without refueling, is thin, lightweight, and can be made compact.

It shows a stable low coefficient of friction under high load and low speed conditions, and has excellent wear resistance.

When lubricating oil is used together, it can be used with a high PV value even in the medium and high speed range.

It can be used in a wide temperature range from low temperature to high temperature, and has excellent chemical resistance.

Has excellent dimensional stability, mechanical strength, and thermal conductivity.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan