Kondisi Barang:
Authorized Partner
Spesifikasi
| Type of Acting | Double acting single rod |
|---|---|
| Built-in Magnet Availability | (D) Built-in magnet |
| Rod end Screw | (-) Male screw |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Reduce the total length of up to 51 mm, reduces the maximum mass of 24%. (Comparison with CG1)- Standard of rod tip screw.
- With auto switch
Ulasan Produk
Tidak ada ulasan