SMC Modular Type Air Combination Air Filter/Mist Separator/Regulator AC20C-A Series AC20C-02M

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.499.900
Spesifikasi
Auto drain SpecificationWithout auto drain
Body Size20
Exhaust MechanismNon-relief type
Flow DirectionLeft → right
Pipe Connection Diameter1/4
Pressure GaugeRound pressure gauge (with color zone)
Pressure Setting Range (MPa)0.05 - 0.7
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan