Kondisi Barang:
Authorized Partner
Spesifikasi
| Type of Acting | Double acting |
|---|---|
| Open/Close Stroke (mm) | 64 (both sides) |
| Auto Switch Type | M9BW Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-2 lines-Horizontal take-out |
| Cylinder Inner Diameter (Φmm) | 16 |
| Auto Switch Additional Symbol | (S) With 1 |
| Lead Wire (m) | (L) 3 |
| Body Option | (-) Axial piping type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- The height dimension is reduced to about 1/3.- Reduced moment due to thin design.
- Short middle long stroke can be selected.
- Compact and large grooming force with double piston structure.
Ulasan Produk
Tidak ada ulasan




















































































































































