SMC Air Combination Air Filter + Regulator AC55 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.299.900
Spesifikasi
Body Size55
Auto drain Specification(D) NO (normally open) with drain discharge when no pressure is applied
Case(-) Polycarbonate case
Exhaust Type(N) Non-relief type
Filter Regulator Drain Port(-) With drain cock
Flow Direction(R) Right → Left
Exhaust MechanismNon-relief type
Pipe Connection Diameter(10) 1
Pressure Gauge(E) Square embedded pressure gauge (with limit indicator)
Pressure Setting Range (MPa)(-) 0.05 - 0.85
Set Pressure Unit(-) Product name plate, case caution display, pressure gauge unit notation: MPa
Setting Pressure (MPa)0.05 - 0.85
Type Of Thread(-) Rc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan