SKF Lock Nut with Metric Thread (Pengunci Bearing) KM 12 1pc

#Nomor SKU S017173490
Wishlist
Harga spesial Rp149.900 Harga normal Rp209.900
Persediaan
Diskon 28%
Promo

Spesifikasi Produk

Model Number KM 12
Unit 1pc
Thread Designation M60x2
Bore Diameter (mm) 60
Outside Diameter d3 (mm) 80
Width B (mm) 11
Nut for Hydraulic Mounting No
Associated Mounting Tool HN 12-13
Associated Spanner HN 12-13
Thread G M60x2
Diameter Locating Side Face d1 (mm) 73
Width Locating Slot b (mm) 7
Depth Locating Slot h (mm) 3
Axial Static Load Carrying Capacity (kN) 95
Locking Device Lock washer MB 12
Berat (Kg) 0.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.
Warning
Image may differ from product. See technical specification for details.
Feature
- Simple, stable and reliable fastening element
- Easy to install and remove
- Reusable with a new lock washer
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40)



Dokumentasi Produk

Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan