Kondisi Barang:
Authorized Partner
Spesifikasi
| Type Of Thread | (-) Rc |
|---|---|
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | (T) Single-acting pull-in |
| Built-in Magnet Availability | (D) Built-in magnet |
| Stroke (mm) | 25 |
| Rod end Screw | (-) Rod tip male screw |
| Auto Switch Additional Symbol | (S) With 1 |
| Auto Switch Type | B54 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Horizontal take-out |
| Lead Wire Length (mm) | (-) 0.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Single/one rod, no auto switch, mounting support format/bosscat basic form- Standardization of rod tip shape screw
- Abundant mounting support brackets
- Total length by boss cut type
- We do not use environmental impact
- Specifications, performance, mounting equivalent to conventional products
Ulasan Produk
Tidak ada ulasan




















































































































































