Pengontrol Kecepatan di DKI Jakarta
- s.d. 62%Mulai
Rp74.000
Rp74.000
| Nama Produk | Spesifikasi | Harga (IDR) |
| ZURN Drain Interceptors & Dilution Tanks GT2700504NH 100 lb Capacity, 50 gpm Flow Rate Grease 8 24 1/2 In W 1pc | - Flow Rate: 50 gpm - Overall Depth: 21 inch - Outlet Connection Type: No Hub - Material: Steel |
64,999,000 |
| WATTS Drain Interceptors & Dilution Tanks WD15 30 lb Capacity, 15 gpm Flow Rate Grease In W 1pc | - Overall Width: 15 inch - Material: Steel - Includes: Flow Control Fitting - Inlet Pipe Size: 2 inch |
53,999,000 |
| ITW Insulation Shielding Jackets 684710 Aluminum Jacket, For Straight Runs Fitting Pipe 10-3/4 In Max 25 Ft L Silver 1pc | - Overall Length: 25 ft - Includes Insulation Insert: No - For Use On: Bare Pipes - Installation Method: Banding |
11,999,000 |
| ARO Filter Element for Compressed Air Filter 104317 Coalescing Standard Filter 5 Micron Polyethylene 5micron 1pc | - For Substance Type: Air - For Fluid Type: Oil - Filter Rating: 5 micron - Filter Element Material: Polyethylene |
1,099,000 |
| ZURN Drain Interceptors & Dilution Tanks GT270207 14 lb Capacity, 7 gpm Flow Rate Grease 20 1/2 In W 1pc | - Material: Plastic - Features: Trap with NPT Connections - Overall Depth: 11 inch - Inlet Pipe Size: 2 inch |
39,999,000 |
| SMITH LIGHT COMMERCIAL Drain Interceptors & Dilution Tanks 800Y0210 20 lb Capacity, 10 gpm Flow Rate Grease 30 15 3/4 In W 1pc | - Overall Length: 15 inch - Outlet Connection Type: No Hub - Overall Width: 15 inch - Flow Rate: 10 gpm |
24,999,000 |
| NUCLEO Shuttle Valve Hydraulic VU2P-04 1pc | - Maximum Flow: 110 lpm - Maximum Pressure: 250 bar - Port: 3/4 inch - Material: Steel |
709,000 |
| OTG Speed Controller LED Display UX Type UX-52 250W 1pc | - Current: 2 A - Voltage: 220 V - Frequency: 50/60 Hz - Ratio Power: 250 W |
829,000 |
| Airtac Fitting Pneumatic PSL Series Speed Controllers PSL1204AD Black 1Pc | - Applicable Tubing: Soft Nylon - Proof Pressure: 1.5 MPa - Ambient Temperature: -90°C - Standard Color: Black |
159,000 |
| PISCO Speed Controller Meter Out JSC4-01A 1pc | - Control Method: Meter out - Dimensions b: max 40.7 mm - Operating Temp: 0 - 60°C - Material: Brass + Nickel Plated |
189,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami