CONRADER Air Compressor Valve (Klep Kompresor)

Sebelum PPN:
Rp469.900 - Rp2.299.900
Spesifikasi
Inlet TypeNPT
Outlet TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These valves manage the pressure in an engine-driven air compressor by combining the function of a pilot valve and an unloader valve in one device. A pilot valve maintains a set pressure range while the engine continues to run in between the cycles of the pump. An unloader valve releases, or bleeds off, air to reduce pressure that builds up in the pump. This happens when compressed air in the pump is not able to be stored in the tank or system when the maximum pressure is reached. Unloader valves protect the pump from the strain of working against pressure during startup, which puts stress on the pump and may reduce its operating life.
Feature
Unloader Pilot Valve Inlet Size 3/8 in Inlet Type NPT Outlet Size 3/8 in Outlet Type NPT Exhaust Size 1/4 in Minimum Preset Pressure 95 psi Maximum Operating Pressure 250 psi Minimum Operating Pressure 250 psi Adjustable Pressure Yes Maximum Air Flow 14 cfm Body Material Brass

Ulasan Produk

Tidak ada ulasan