CHIYODA Touch Connector Five Speed Controller Alpha Type (Katup Kontrol Pneumatik)

Sebelum PPN:
Rp399.900 - Rp759.900
Spesifikasi
Applicable TubeTouch tube, TE, TP, MTP polyurethane tube, TN type nylon tube
Control DirectionMeter out
FluidCompressed air
Color (Body)black
Body Materialplastic
Fluid UsedCompressed air
Material (Screw, Needle)metal
Maximum Operating Pressure (MPa)0.05-0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The speed of the needle valve is high, so smooth speed control is possible. Lightweight and low cost realized by adopting touch connector five. The use of flame-retardant PBT resin as standard prevents accidents in the welding environment.

Ulasan Produk

Tidak ada ulasan