PISCO Speed Controller with Cushion Function (Katup Kontrol Aliran Bantalan)

Sebelum PPN:
Rp769.900
Spesifikasi
ShapeUnion straight
Operating Temperature Range0 to 60°C (without freezing)
Operating Pressure Range0.2 to 1.0MPa
Effective Sectional Area(IN->OUT) 4.5, (OUT->Ex 1) 2.0, (OUT->Ex 2) 2.0mm²
Dimensions c17mm
Dimension T13mm
Compatible Cylinder Tube Inner DiameterMaximum / 25mm
Compatible Tube Outer Diameter D6mm
Dimension B1(Maximum) 45.7mm, (Minimum) 42mm
Dimension B2(Maximum) 44.7mm, (Minimum) 40.8mm
Dimension B358.5mm
Dimension F138mm
Dimension F29.5mm
Dimension F322.7mm
Dimension P112.5φ mm
Dimension P212.5φ mm
Dimension P312.5φ mm
Fluidair
TRUSCO Number496-4756

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Because it allows leakage, please do not use in usage where leakage amount is zero.
- While the air in the cylinder remains at the time of cushioning, since back pressure will be applied, cylinder thrust will decrease, so please be careful.
- Air leakage around the cylinder may affect speed setting.
- Please be careful not to block the exhaust port during operation.

Ulasan Produk

Tidak ada ulasan