| Nama Produk | Spesifikasi | Harga (IDR) |
| Chicago Pneumatic Needle & Chisel Scaler CP9356NS 1 1/8in Stroke Lg, 4600bpm, 3/8in NPT Female Kit 4 600 bpm 6lb 1pc | - Air Inlet Gender: Female - Standards: ISO-28927-9 - Includes: (19) Steel Needles 7x1/8inch - Anti-Vibration Technology: No |
55,999,000 |
| NITTO KOHKI Auto Chisel A-302 1unit | - Overall Length (mm): 185 (A-300 body) - No-load Blows Number (min-1): 2600 - Working Pressure (MPa): 0.59 [6kgf/cm2) - Type: Pneumatic high-speed glasses |
8,899,000 |
| NITTO KOHKI Air Auto Chisel NO. 90002 (Pneumatic High-speed Chisel) 1pc | - Blade Length (mm): 25 - Shank Diameter (mm): 10 - Suitable Model: A-300, A-302 - Overall Length (mm): 180 |
579,000 |
| BOSCH Chisel Bit HS1911B20 1 in Head Wd, 12 in Overall Lg Flat 1In 1pc | - Overall Length (inch): 12 - Shank Diameter (inch): 45/64 - Chisel Collar Shape: Flat - Primary Material Application: Concrete |
1,099,000 |
| BOSCH Chisel Bit HS1420 3/4 in Head Wd, 10 in Overall Lg Flat 3/4In 1pc | - Measurement System: Fractional Inch - Shank Diameter (inch): 25/64 - Chisel Type: Flat Chisel - Primary Material Application: Concrete |
1,199,000 |
| POWERMATE VX Needle & Chisel Scaler 0240299CT Air Scaler Gun 1pc | - UNSPSC: 31160000 | 4,699,000 |
| ESCO Earchzel EA159SA 1pc | - Case Dimensions (mm): 320x250x95 - Number of Impact (min⁻¹[times/min]): 3000 - Required compressor (kW): 1.5 - Air Consumption (L/min): 157 |
1,499,000 |
| SPEEDAIRE Needle & Chisel Scaler 3AAJ1 1 17/32in Stroke Lg, 4800bpm, B1/Cleco And 4 800 bpm 1pc | - Vibration Level (m/sq.sec): 22.3 | 9,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami