SPEEDAIRE Needle & Chisel Scaler

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.499.900 - Rp16.999.900
Spesifikasi
Air Inlet Connection Size (inch)1/4
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Pressure (psi)90
Minimum Hose Size (inch)3/8
Power SourceAir Powered

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pistol-grip needle scalers set their needle-holding barrel at a right angle to the grip, so users can control the pressure applied to the needles and hold the tool steady in a range of positions on vertical and horizontal surfaces. Their trigger switch activates the tool to strike the needles against surfaces to remove rust, mill scale, and paint. The needles are loosely bundled rods that move independently to follow curves and contours. They can be changed out for a different needle diameter or material as long as the needles are compatible with the scaler. Needles can be replaced when they break or wear out.
Feature
Needle Scaler Body Style - Air Tools Pistol Duty Cycle - Air Tools Industrial Duty Stroke Length 2 3/64 in Blows per Minute - Air Tools 2 500 Air Inlet Size - Air Tools 1/4 in NPT Average CFM @ 15 Second Run Time 5.0 CFM @ Full Load 10.0 Required Pressure 90 psi Min Hose Size 3/8 in Overall Length 18 1/8 in Housing Lock Fixed Collar Throttle Lever Standards ISO15744 ISO8662-14 For Use With Needles Includes (28) Needles

Ulasan Produk

Tidak ada ulasan